Motion
FMM 2 603/604&803/804 MTR FRM

LOVEJOY INC
FMM 2 603/604&803/804 MTR FRM

69790407959 Gear Coupling Hub - 2, 1.998 to 1.999 in, Mill Motor Machinable, Steel
MI ITEM #01629703
MFR #FMM 2 603/604&803/804 MTR FRM
Your Price$1,360.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
FMM 2 603/604&803/804 MTR FRM

69790407959 Gear Coupling Hub - 2, 1.998 to 1.999 in, Mill Motor Machinable, Steel
MI ITEM #01629703
MFR #FMM 2 603/604&803/804 MTR FRM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,360.05/each(List $1,564.06)

Overview

Mfr description
FMM-2-HUB-603/604&803/804-MTR FRM

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Rough Stock
  • Length Through Bore
    3-1/2 in
  • Coupling Overall Length
    7.06 in
  • Hub Diameter
    4 in
  • Torque Capacity
    31500 in
  • Max Rpm
    7500 rpm
  • Series
    F
  • Mill Motor Frame Size
    603, 803
  • Hub Material
    Steel
  • Sleeve Outside Diameter
    7 in
  • Distance Between Shafts
    0.13 in
  • Tooth Profile
    Varied Curvature Radius Crown
  • Manufacturer Upc Number
    697904079593
  • UPC_NO
    697904079593
  • Weight
    10.79 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text