Motion
U37S 1/4X3/8 NKW BE

LOVEJOY INC
U37S 1/4X3/8 NKW BE

68514444809 One Piece Shaft-to-Shaft Coupling - 37 Cplg Size, 0.8600 in OD, 1.6500 in OAL, Steel
MI ITEM #01629719
MFR #U37S 1/4X3/8 NKW BE
Your Price$677.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U37S 1/4X3/8 NKW BE

68514444809 One Piece Shaft-to-Shaft Coupling - 37 Cplg Size, 0.8600 in OD, 1.6500 in OAL, Steel
MI ITEM #01629719
MFR #U37S 1/4X3/8 NKW BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$677.29/each(List $778.89)

Overview

Mfr description
U37S-CP-1/4X3/8-NKW BE

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    37
  • Min Bore Diameter
    0.2500 in
  • Maximum Bore Diameter
    0.3750 in
  • Hub Outside Diameter
    0.8600 in
  • Overall Length
    1.6500 in
  • Length Through Bore
    0.5200 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ No Keyway
  • Max Rpm
    30000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.06 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.009 in
  • Manufacturer Product Page
  • UPC_NO
    685144448095
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought