Motion
U62R 1/2X5/8

LOVEJOY INC
U62R 1/2X5/8

68514444307 One Piece Shaft-to-Shaft Coupling - 62 Cplg Size, 1.4200 in OD, 2.7200 in OAL, Steel
MI ITEM #01629720
MFR #U62R 1/2X5/8
Price$787.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U62R 1/2X5/8

68514444307 One Piece Shaft-to-Shaft Coupling - 62 Cplg Size, 1.4200 in OD, 2.7200 in OAL, Steel
MI ITEM #01629720
MFR #U62R 1/2X5/8

Mfr description
U62R-CP-1/2X5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.87/each

Specifications

Dimensions

  • Coupling Size Code
    62
  • Hub Outside Diameter
    1.4200 in
  • Length Through Bore
    0.8400 in
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.019 in
  • Maximum Bore Diameter
    0.6250 in
  • Min Bore Diameter
    0.3130 in
  • Overall Length
    2.7200 in
  • Weight
    0.77 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Horsepower @ 100 RPM
    0.20 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    20000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel
  • UPC_NO
    685144443076

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)