Motion
40NP C/L S/C S/F

MORSE
40NP C/L S/C S/F

321316 Roller Chain Connecting Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #01630074
MFR #40NP C/L S/C S/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
40NP C/L S/C S/F

321316 Roller Chain Connecting Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #01630074
MFR #40NP C/L S/C S/F

Mfr description
40 NICKEL PLATED CONNECTING LINK
  • Unmatched Quality and Performance in Morse Brand Chain All components are plated before assembly The strength of standard steel chain at a fraction of the price of Stainless Steel Available from Stock
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1.0000 in
  • Chain Size
    40
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.3125 in
  • Link Plate Height
    0.4660 in
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Roller Diameter
    0.3120 in
  • Weight
    2.08 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    40NP C/L S/C S/F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288454625
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662288454625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)