Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300Q140H10 103

300Q140H10 103 Right Angle Worm Gear Speed Reducers - Single Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill, 0.8750 in Input Size, Left or Right Hand Output, 143/145TC Frame
MI ITEM #01630096
MFR #300Q140H10 103

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
DI0020 MTR ADPT C-FLG
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • High lead angle worm is case hardened, ground and polished.
  • Large, Single Row Ball Bearings On Input Shaft: Absorb radial and thrust loads at higher input speeds. Tapered roller bearings are used on output shaft.
  • Forged Bronze Worm Gears: Provide optimum balance of Strength and Wear.

Specifications

  • Center Distance
    3.0000 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    6.15hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.1875 in
  • Output Direction
    Left Hand or Right Hand
  • NEMA / IEC Frame Size
    143/145TC
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    2037 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Seal Material
    Viton®
  • Overhung Load Capacity
    2147 lb
  • Keyway Size
    3/16x3/32
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XH9000
  • Vertical Low Base Kit
    XH9002
  • Vertical High Base Kit
    XH9003
  • Vertical J Base Kit
    XH9004
  • Hollow Output Flange Kit
    XH9001
  • Manufacturer Reducer Size
    300
  • Torque Arm Kit
    XH9009
  • Riser Block Kit
    XH9201
  • Manufacturer Product Page
  • Mounting Type
    Shaft Mt
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    300Q140H10 103
  • Manufacturer Upc Number
    662288002314
  • UPC_NO
    662288002314
  • Weight
    69.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text