Motion
370078A
Oil Seal - Solid, 4.500 in Shaft Dia., 6.629 in OD, 1.093 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01630132
MFR #370078A
Price$149.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 4.500 in Shaft Dia., 6.629 in OD, 1.093 in Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #01630132
MFR #370078A

Mfr description
370078A
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.71/each

Specifications

Dimensions

  • Outside Diameter
    6.629 in
  • Overall Width
    1.093 in
  • Shaft Diameter
    4.500 in
  • Weight
    0.16 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Triple Lip with Spring
  • Manufacturer Upc Number
    053893527758
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)