Motion
RH206
Center Hole Cylinder Ram - Single Acting - Spring Return, 20 ton Capacity, 6.0000 in Stroke, 12.125 in Retracted, 18.125 in Extended
Mi Item #01630317
MFR #RH206
Price$2,524.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 20 ton Capacity, 6.0000 in Stroke, 12.125 in Retracted, 18.125 in Extended
Mi Item #01630317
MFR #RH206

Mfr description
RH206
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,524.90/each

Specifications

Dimensions

  • Base to Port
    1.000 in
  • Bore Size
    2.452 in
  • Center Hole Diameter
    1.078 in
  • Collar Thread Length
    1.500 in
  • Extended Height
    18.125 in
  • Insert Thread Size
    1-9/16 – 16
  • Lowered Height
    12.1300 in
  • Maximum Height
    18.1300 in
  • Outside Diameter
    3.875 in
  • Piston Rod Diameter  
    2.125 in
  • Plunger Diameter
    2.1300 in
  • Retracted Height
    12.125 in
  • Stroke  
    6.0000 in
  • Weight
    31.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    3-7/8 – 12
  • Cylinder Capacity
    20 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    4.720 in²
  • Load Capacity
    20 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    3/8 – 16 x 3-1/4
  • Oil Capacity
    28.350 in³
  • Piston Stroke
    6.0000 in
  • Series / Type
    RH
  • Tons at 10000 psi
    23.60 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)