Motion
RH306
Center Hole Cylinder Ram - Single Acting - Spring Return, 30 ton Capacity, 6.0000 in Stroke, 9.750 in Retracted, 15.750 in Extended
Mi Item #01630318
MFR #RH306
Price$3,119.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 30 ton Capacity, 6.0000 in Stroke, 9.750 in Retracted, 15.750 in Extended
Mi Item #01630318
MFR #RH306

Mfr description
RH306 CENTER HOLE RAM
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,119.91/each

Specifications

Dimensions

  • Base to Port
    1.156 in
  • Bore Size
    2.841 in
  • Center Hole Diameter
    1.281 in
  • Collar Thread Length
    1.500 in
  • Extended Height
    15.750 in
  • Insert Thread Size
    2-3/4 – 12
  • Lowered Height
    9.7500 in;247.70 mm
  • Maximum Height
    15.7500 in;400.10 mm
  • Outside Diameter
    4.750 in
  • Piston Rod Diameter  
    3.250 in
  • Plunger Diameter
    3.2500 in;82.60 mm
  • Retracted Height
    9.750 in
  • Stroke  
    6.0000 in
  • Weight
    40.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    4-3/4 – 12
  • Cylinder Capacity
    30 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    6.340 in²
  • Load Capacity
    30 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    7/16 – 20 x 3-5/8
  • Oil Capacity
    38.100 in³
  • Piston Stroke
    6.0000 in;152.40 mm
  • Series / Type
    RH
  • Tons at 10000 psi
    31.70 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)