Motion
RH503
Center Hole Cylinder Ram - Single Acting - Spring Return, 50 ton Capacity, 3.0000 in Stroke, 7.125 in Retracted, 10.125 in Extended
Mi Item #01630319
MFR #RH503
Price$3,781.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Hole Cylinder Ram - Single Acting - Spring Return, 50 ton Capacity, 3.0000 in Stroke, 7.125 in Retracted, 10.125 in Extended
Mi Item #01630319
MFR #RH503

Mfr description
RH503 50 TON CENTER HOLE RAM
  • Center hole cylinder ideal for pulling and tensioning cables, anchor bolts with interchangeable piston head inserts
  • Interchangeable piston head inserts (provide versatility of application)
  • 12, 20, 30, 50, 60 Ton Single-Acting Models Feature Threaded Collar; Model RH203 and RHA306 do not feature the collar thread
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,781.66/each

Specifications

Dimensions

  • Base to Port
    1.250 in
  • Bore Size
    3.719 in
  • Center Hole Diameter
    1.672 in
  • Collar Thread Length
    2.000 in
  • Extended Height
    10.125 in
  • Insert Thread Size
    3-1/4 – 12
  • Lowered Height
    7.1300 in
  • Maximum Height
    10.1300 in
  • Outside Diameter
    6.000 in
  • Piston Rod Diameter  
    4.125 in
  • Plunger Diameter
    4.1300 in;104.90 mm
  • Retracted Height
    7.125 in
  • Stroke  
    3.0000 in
  • Weight
    48.00 lbs

Details

  • Actuation
    Single Acting - Spring Return
  • Collar Thread
    6 – 12
  • Cylinder Capacity
    50 ton
  • Cylinder Material
    Aluminum
  • Effective Area
    10.860 in²
  • Load Capacity
    50 ton
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Mounting Holes And Bolt Circle
    5/8 – 18 x 4-3/4
  • Oil Capacity
    32.580 in³
  • Piston Stroke
    3.0000 in;76.20 mm
  • Series / Type
    RH
  • Tons at 10000 psi
    54.30 ton
  • Type
    Single Acting - Spring Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)