1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
FMAC30
Linear Plain Bearing - FMAC Series, 30 mm Shaft Diameter, 68 mm Overall Length, Open
MI ITEM #
01630326
MFR #
FMAC30
Your Price
$160.81
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY FMAC30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
FMAC30
Linear Plain Bearing - FMAC Series, 30 mm Shaft Diameter, 68 mm Overall Length, Open
MI ITEM #
01630326
MFR #
FMAC30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$160.81
/each
(List
$184.93
)
Qty
Add to Cart
Overview
Mfr description
FMAC-30 BEARING
Specifications
Bushing Type
Plain Bushing
Shaft Diameter
30 mm
Overall Length
68 mm
Closure Type
Open
Bearing Material
FrelonGOLD®
Operating Temperature Range
400 °F
Series
FMAC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data