Motion
ORB36SA
Spherical Plain Outer Ring - 2.5000 in Bore, 90.50 mm OD, Open, Not Rated Grade
MI ITEM #01630389
MFR #ORB36SA
Price$283.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Outer Ring - 2.5000 in Bore, 90.50 mm OD, Open, Not Rated Grade
MI ITEM #01630389
MFR #ORB36SA

Mfr description
ORB36SA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.58/each

Specifications

Dimensions

  • Ball Diameter
    2.5000 in, 63.50 mm
  • Bore Diameter  
    2.5000 in
  • Outer Ring Width
    1.3900 in | 35.31 mm
  • Outside Diameter  
    90.50 mm
  • Overall Width
    1.3900 in
  • Weight
    0.93 lbs

Details

  • Additional Details
    ORB36SA - RBC Spherical Plain Bearing - Unsealed - 2.250" Bore x 3.563" OD x 1.390" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molydbenum Disulfide
  • Grade
    Not Rated
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Hole/Groove
  • Manufacturer Catalog Number
    ORB36SA
  • Manufacturer Upc Number
    637400003562
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Outer Ring Type
    Flat with Ring Groove
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Series
    ORB
  • Type Of Bearing
    Outer Ring
  • UPC_NO
    637400003562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)