Motion
ORB64SA
RBC Spherical Plain Bearing - Unsealed - Outer Ring
MI ITEM #01630390
MFR #ORB64SA
List Price$1,068.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Unsealed - Outer Ring
MI ITEM #01630390
MFR #ORB64SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,068.83/each for your price

Overview

Mfr description
ORB64SA

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Hole/Groove
  • Finish Coating
    Molydbenum Disulfide
  • Outer Ring Type
    Flat with Ring Groove
  • Overall Width
    1.9350 in
  • Bearing Material
    52106 Bearing Quality Steel
  • Operating Temperature Range
    Max 350 °F
  • Series
    ORB
  • Manufacturer Upc Number
    637400003753
  • UPC_NO
    637400003753
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Additional Details
    ORB64SA - RBC Spherical Plain Bearing - Unsealed - Outer Ring - 4.37" Bore x 6.25" OD x 1.935" Width
  • Weight
    4.938 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text