Motion
PMC-43016
Prince PMC-43016 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 16", SAE-8 Port, Mount Type: Clevis
MI ITEM #01630416
MFR #PMC-43016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince PMC-43016 Repairable Hyd Welded Cylinder, 3" Bore, Stroke Length: 16", SAE-8 Port, Mount Type: Clevis
MI ITEM #01630416
MFR #PMC-43016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PMC-43016 3X16 CYL.

Specifications

  • Cylinder Operating Pressure
    3000 psi
  • Bore Size
    3 in
  • Stroke
  • Rod Diameter
  • Mounting Type
    Clevis
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    31-1/2 in
  • Seal Material
    Urethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text