Specifications
Dimensions
- Bore Size3-1/2 in
- Port SizeSAE 8 (3/4–16 UNF)
- Retracted Length30-1/4 in
- Rod Diameter1-1/2 in
- Stroke20 in
Details
- Cylinder Operating Pressure3000 psi
- Mounting TypeClevis
- Seal MaterialUrethane
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)