Motion
SAE-8608
Prince SAE-8608 Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 8", Port Size: SAE 3/4-16"
Mi Item #01630438
MFR #SAE-8608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince SAE-8608 Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 8", Port Size: SAE 3/4-16"
Mi Item #01630438
MFR #SAE-8608

Mfr description
SAE-8608 4 X 8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    4 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    20-1/4 in
  • Rod Diameter
    1-1/2 in
  • Stroke
    8 in

Details

  • Additional Details
    Honed Tubing
  • Cylinder Operating Pressure
    2500 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)