Motion
PKIT ST 262 STL

REXNORD INC
PKIT ST 262 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series ST, Cplg Size 262
MI ITEM #01630511
MFR #PKIT ST 262 STL
Your Price$1,429.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT ST 262 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series ST, Cplg Size 262
MI ITEM #01630511
MFR #PKIT ST 262 STL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,429.09/each(List $2,126.48)

Overview

Mfr description
018392 PKIT ST 262 STL

Specifications

  • Product Types
    Disc Pack Hardware Kit
  • Coupling Size Code
    262
  • Series
    ST
  • Coupling Outside Diameter
    6.88 in
  • Material
    Steel
  • Thread Size
    3/8-24 (Locknut) in
  • UPC_NO
    698210854140
  • Manufacturer Catalog Number
    018392
  • Weight
    0.29 lbs
  • Product Type
    Disc Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text