Motion
TRAN PLT 4707/5997 LONG PA BK

REXNORD INC
TRAN PLT 4707/5997 LONG PA BK

TRAN PLT 4707/5997 LONG PA BK
Mi Item #01630515
MFR #TRAN PLT 4707/5997 LONG PA BK
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT 4707/5997 LONG PA BK

TRAN PLT 4707/5997 LONG PA BK
Mi Item #01630515
MFR #TRAN PLT 4707/5997 LONG PA BK

Mfr description
114-683-1 TRAN PLT 4707/5997 LONG
  • Transfer Comb for 4707 & 5997 Chains
  • 6 Inches Wide By 8.5 Inches Long With 3.5 Inch Mounting Plate
  • Comb Only (No Hardware)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.22/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Length
    8.500 in
  • Plate Thickness
    6.4 mm
  • Plate Width
    5.9200 in
  • Teeth Top To Plate Edge Length
    88.9 mm
  • Weight
    0.3300 lbs
  • Width
    12.0000 in

Details

  • Color
    Black
  • Material
    POLYAMIDE
  • UPC_NO
    698210837624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)