Motion
OL 20B-1

REXNORD INC
OL 20B-1

Link-Belt® Offset Link - 20B / 1-1/4 in Pitch
Mi Item #01630524
MFR #OL 20B-1
Price$148.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
OL 20B-1

Link-Belt® Offset Link - 20B / 1-1/4 in Pitch
Mi Item #01630524
MFR #OL 20B-1

Mfr description
20B-1 OL 1 PC REX 20B-1 OL 1 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.72/each

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Inside Width
    0.770 in
  • Link Plate Height
    1.04 in
  • Link Plate Thickness
    0.18 in
  • Pin Diameter
    0.4 in
  • Roller Diameter
    0.750 in

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210696979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)