1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
W865-A
Rexnord® W865-A Bulk Conveyor Accessory, Accessory Type: Guide Ring, Material: Steel
MI ITEM #
01630535
MFR #
W865-A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
REXNORD INC W865-A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
W865-A
Rexnord® W865-A Bulk Conveyor Accessory, Accessory Type: Guide Ring, Material: Steel
MI ITEM #
01630535
MFR #
W865-A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Weight
0.24 lbs
Details
Accessory Type
Guide Ring
Manufacturer Upc Number
698210878962
Material
Steel
Overview
Mfr description
W865-A GUIDE RING CARBON 25T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought