Motion
48-GC6300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
48-GC6300-02 IDL*35TRGH ST EQ F/S

10506489 / 48-GC6300-02 IDL 35TRGH ST EQ F/S
MI ITEM #01630541
MFR #48-GC6300-02 IDL*35TRGH ST EQ F/S
List Price$2,876.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC6300-02 IDL*35TRGH ST EQ F/S

10506489 / 48-GC6300-02 IDL 35TRGH ST EQ F/S
MI ITEM #01630541
MFR #48-GC6300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,876.78/each for your price

Overview

Mfr description
48-GC6300-02 IDL 35TRGH STL EQ F/S

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    17 in
  • Overall Width
    59 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    44-3/4 in
  • UPC_NO
    698210806712
  • Weight
    101.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text