Specifications
Dimensions
- Bore Diameter1.0000 in
- Housing Width1.0940 in
- Inner Ring Width1.5630 in
- Outside Diameter3.5000 in
- Overall Width1.5630 in
- Weight2.50 lbs
Details
- Bearing Material52100 Bearing Steel, Black Oxided
- Bore TypeCylindrical
- CAD Drawing
- Cage MaterialPPS
- Duty TypeMedium Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide Coated
- Housing ConstructionOne Piece
- Housing MaterialCast Iron
- Housing TypeCartridge, Cylindrical
- Insert Material52100 Bearing Steel, Black Oxided
- Locking DeviceConcentric Collar
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberMSC-16T
- Manufacturer Product Page
- Manufacturer Upc Number662461066171
- Max Rpm7600 rpm
- Operating Temperature RangeMax 220 °F
- Radial Dynamic Load Capacity4381 lbs
- Radial Static Load Capacity2567 lbs
- Replacement Bearing3-1T
- Seal TypeFelt Labyrinth Seal
- SeriesMSC-T
- UPC_NO662461066171
Overview
Mfr description
MSC-16T
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation