Motion
29420 E/VQ096

SKF
29420 E/VQ096

29420 E/VQ096
MI ITEM #01630700
MFR #29420 E/VQ096
Price$4,880.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
29420 E/VQ096

29420 E/VQ096
MI ITEM #01630700
MFR #29420 E/VQ096

Mfr description
29420-EVQ096
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,880.97/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    210 mm

Details

  • ABEC
    ABEC 3
  • Bearing Material
    Bearing steel
  • Bore Type
    Cylindrical
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Coating
    None
  • Description
    Spherical roller thrust bearings
  • Lubrication
    Unlubricated
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    220200 lbf
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical - asymmetrical
  • Row Type Fill Slot
    1
  • Series
    294
  • UPC_NO
    7316570016574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)