Motion
31305 AV

SKF
31305 AV

Tapered Roller Nilos Ring - 25 mm ID, 60 mm OD, Externally Sealing
MI ITEM #01630701
MFR #31305 AV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31305 AV

Tapered Roller Nilos Ring - 25 mm ID, 60 mm OD, Externally Sealing
MI ITEM #01630701
MFR #31305 AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31305 AV NILOS SEALING RING

Specifications

  • Compatible Bearing Type
    Tapered Roller
  • Ring Type
    AV
  • Compatible Bearing Outside Diameter
  • Compatible Bearing Series
    313
  • Sealing Type
    Externally Sealing
  • Material
    Galvanized Steel
  • Ring Inside Diameter
    25 mm
  • Ring Thickness
    0.3 mm
  • Manufacturer Product Page
  • Weight
    0.02 lbs
  • Product Type
    Nilos Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text