Motion
ASNH 513-611

SKF
ASNH 513-611

Bearing End Cap or Cover - 3.4063 in OD, Plastic Material
MI ITEM #01630726
MFR #ASNH 513-611
Price$160.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ASNH 513-611

Bearing End Cap or Cover - 3.4063 in OD, Plastic Material
MI ITEM #01630726
MFR #ASNH 513-611

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$160.81/each

Specifications

Dimensions

  • Outside Diameter  
    3.4063 in
  • Overall Width
    5 mm
  • Weight
    0.05 lbs
  • Width
    0.1969 in, 5 mm

Details

  • Compatible Housed Unit
    SNL 513-611
  • Material
    Plastic
  • Product Type
    Bearing End Caps & Covers
  • UPC_NO
    7316577052162

Overview

Mfr description
ASNH-513-611 END CAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought