Motion
425610100

STEARNS
425610100

Solenoid Coil for Clutch or Brake - 56100 Series
Mi Item #01630834
MFR #425610100
Price$287.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STEARNS
425610100

Solenoid Coil for Clutch or Brake - 56100 Series
Mi Item #01630834
MFR #425610100

Mfr description
425610100 COIL-#5600 ENCP-115V,60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.78/each

Specifications

Dimensions

  • Weight
    0.57 lbs

Details

  • Clutch Brake Type
    Electromagnetic Disc Brake
  • Product Types
    Solenoid Coil
  • Series
    56100
  • UPC_NO
    662327202545
  • Voltage Rating
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)