Motion
AS6590
Thrust Washer - Needle Roller Thrust, 90 mm OD, 1 mm Width
MI ITEM #01630985
MFR #AS6590
Price$8.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 90 mm OD, 1 mm Width
MI ITEM #01630985
MFR #AS6590

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.66/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    1 mm
  • Weight
    0.1 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    AXK6590
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790197819
  • Washer Type
    Thrust Washer

Overview

Mfr description
AS6590

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text