Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 BINDERY CHAIN C/L ONLY

Connecting Link - 40 / 1/2 in Pitch, Carbon Steel Material
MI ITEM #01631020
MFR #40 BINDERY CHAIN C/L ONLY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
40 BINDERY CHAIN C/L ONLY

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Standards Met
    ANSI
  • UPC_NO
    097039219916
  • Weight
    0.08 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text