Motion
50SS D-3 Conn Link

TSUBAKI (UST)
50SS D-3 Conn Link

Connecting Link - 50 / 5/8 in Pitch, Stainless Steel Material
MI ITEM #01631029
MFR #50SS D-3 Conn Link
Your Price$27.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50SS D-3 Conn Link

Connecting Link - 50 / 5/8 in Pitch, Stainless Steel Material
MI ITEM #01631029
MFR #50SS D-3 Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.50/each(List $39.87)

Overview

Mfr description
50AS D-3 CONN LINK SC TYPE

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Material
    Stainless Steel
  • Number Of Strands Across
    2
  • Pin Diameter
    0.200 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    D-3
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039200037
  • Weight
    0.06 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text