Motion
60SK1 ROLLER LINK

TSUBAKI (UST)
60SK1 ROLLER LINK

Attachment Roller Link - 60 / 3/4 in Pitch, SK-1 Attachment, Spring Clip
MI ITEM #01631034
MFR #60SK1 ROLLER LINK
Price$12.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60SK1 ROLLER LINK

Attachment Roller Link - 60 / 3/4 in Pitch, SK-1 Attachment, Spring Clip
MI ITEM #01631034
MFR #60SK1 ROLLER LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.45/each

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.205 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Pin Center To Attachment End
    1.057 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.09 lb

Details

  • Attachment Link Number
    SK-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039193230

Overview

Mfr description
60 SK-1 ROLLER LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought