Motion
A2080RL
Roller Link - 2080 / 2 in Chain & Pitch, Steel Material, Oiled Finish
Mi Item #01631047
MFR #A2080RL
Price$11.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Link - 2080 / 2 in Chain & Pitch, Steel Material, Oiled Finish
Mi Item #01631047
MFR #A2080RL

Mfr description
A2080 ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.84/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Diameter
    0.175 in
  • Pin Length
    1.3940 in, 35.40 mm
  • Pitch
    2 in
  • Plate Height
    1.4250 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.02 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Conveying
  • Chain Number
    A2080
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    A2080 Roller Link
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Standard
  • Series
    Drive
  • Standards Met
    ISO 606
  • Type
    Roller Link
  • UPC_NO
    097039181176
  • Working Load Capacity
    3300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)