Motion
566374
FDC1-10-6T-11 Flow Control Valve
MI ITEM #01631170
MFR #566374
List Price$599.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FDC1-10-6T-11 Flow Control Valve
MI ITEM #01631170
MFR #566374

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$599.26/each for your price

Overview

Mfr description
FDC1-10-6T-11
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact

Specifications

  • Action
    Flow Divider Combiner
  • Maximum Flow Rate
    61 lpm
  • Max Operating Temperature
    248 °F
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    2.00 in
  • Port Size
    6
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    3.50 in
  • Overall Length
    3.00 in
  • Flow Control Type
    Flow Divider Combiner
  • Min Operating Temperature
    -104 °F
  • Ambient Temperature Range
    -40°C to +100 °C
  • Mounting Type
    Screw-in Cartridge
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13 Microns

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought