Motion
CNB-24
Clampnut - 4.716-12 Thread Size, 6.3750 in OD, 5.6900 in Face Dia., 0.8320 in Width, Carbon Steel
Mi Item #01631307
MFR #CNB-24
Price$183.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 4.716-12 Thread Size, 6.3750 in OD, 5.6900 in Face Dia., 0.8320 in Width, Carbon Steel
Mi Item #01631307
MFR #CNB-24

Mfr description
CNB-24 CLAMPNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.16/each

Specifications

Dimensions

  • Axial Load
    96900 lbs
  • Face Diameter  
    5.6900 in
  • Outside Diameter  
    6.3750 in
  • Overall Width
    0.8320 in
  • Thread Size  
    4.7160-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968202400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)