Motion
MB24
Bearing Lock Washer - 120 mm ID, 164 mm Outside Dia., 138 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #01631316
MFR #MB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 120 mm ID, 164 mm Outside Dia., 138 mm Face Dia., Carbon Steel Material, MB Series
MI ITEM #01631316
MFR #MB24

Mfr description
MB-24 LOCKWASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Face Diameter  
    138 mm
  • Key Width
    14 mm
  • Outside Diameter Over Tangs
    164 mm
  • Tang Width  
    12 mm

Details

  • Compatible Lock Nut Number
    KM24
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Washers
  • Series
    MB
  • UPC_NO
    751968752400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)