Motion
N034
Retaining Nut - 6.659-8 Thread Size, 7.8750 in OD, 7.4840 in Face Dia., 1.0730 in Width, Low Carbon Steel
MI ITEM #01631319
MFR #N034
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - 6.659-8 Thread Size, 7.8750 in OD, 7.4840 in Face Dia., 1.0730 in Width, Low Carbon Steel
MI ITEM #01631319
MFR #N034

Mfr description
N034 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    136800 lbs
  • Face Diameter  
    7.4840 in
  • Outside Diameter  
    7.8750 in
  • Overall Width
    1.0730 in
  • Thread Size  
    6.659-8

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    W-034
  • Manufacturer Product Page
  • Material
    Low Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)