Motion
PWT-05
Bearing Lock Washer - 0.9890 in ID, 1.6710 in Outside Dia., 1.2080 in Face Dia., Carbon Steel Material, PWT Series
MI ITEM #01631335
MFR #PWT-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.9890 in ID, 1.6710 in Outside Dia., 1.2080 in Face Dia., Carbon Steel Material, PWT Series
MI ITEM #01631335
MFR #PWT-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PWT05 LOCKWASHER

Specifications

  • Series
    PWT
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    PT-05
  • Manufacturer Product Page
  • UPC_NO
    751968450504
  • Outside Diameter Over Tangs
    1.6710 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text