Motion
WH-36
Bearing Lock Washer - 7.1710 in ID, 9.4840 in Outside Dia., 8.4350 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01631337
MFR #WH-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 7.1710 in ID, 9.4840 in Outside Dia., 8.4350 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01631337
MFR #WH-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WH36 LOCKWASHER

Specifications

  • Series
    WH
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    AN-36
  • Manufacturer Product Page
  • UPC_NO
    751968713609
  • Outside Diameter Over Tangs
    9.4840 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text