Motion
WI-12
Bearing Lock Washer - 2.2970 in ID, 3.4380 in Outside Dia., 2.8900 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01631338
MFR #WI-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.2970 in ID, 3.4380 in Outside Dia., 2.8900 in Face Dia., Carbon Steel Material, WI Series
MI ITEM #01631338
MFR #WI-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WI12 LOCKWASHER

Specifications

  • Series
    WI
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NI-12
  • Manufacturer Product Page
  • UPC_NO
    751968721208
  • Outside Diameter Over Tangs
    3.4380 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text