Motion
WT-09
Bearing Lock Washer - 1.7920 in ID, 2.5000 in Outside Dia., 2.0820 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #01631340
MFR #WT-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 1.7920 in ID, 2.5000 in Outside Dia., 2.0820 in Face Dia., Carbon Steel Material, WT Series
MI ITEM #01631340
MFR #WT-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WT09 LOCKWASHER

Specifications

  • Series
    WT
  • Bore Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Tang Width
  • Compatible Lock Nut Number
    NT-09
  • Manufacturer Product Page
  • UPC_NO
    751968740902
  • Outside Diameter Over Tangs
    2.5000 in
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text