Motion
P288M50

TB WOODS
P288M50

Synchronous Plus Sprocket, 50 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
Mi Item #01631383
MFR #P288M50
Price$330.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
P288M50

Synchronous Plus Sprocket, 50 mm. Belt Width, 8 mm. Pitch, Bushing MPB, For Belt Type GT3;RPP
Mi Item #01631383
MFR #P288M50

Mfr description
P28-8M50 X 3/4 W/ K&SS - REBORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.08/each

Specifications

Dimensions

  • Belt Pitch
    8 mm
  • Belt Width
    50 mm
  • Face Width
    2.38 in
  • Flange Outside Diameter  
    2.75 in
  • For Belt Width
    50 mm
  • Length Through Bore  
    3.13 in
  • Outside Diameter
    2.7500 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.807 in
  • Weight
    3.70 lbs

Details

  • Belt Type
    GT3
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672580786
  • Material
    Cast Iron
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    28
  • Pulley Construction
    Plain
  • UPC_NO
    698672580786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)