Motion
6230-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width, Open, Without Snap Ring
Mi Item #01633401
MFR #6230-C3
Price$3,474.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 150 mm ID, 270 mm OD, 45 mm Width, Open, Without Snap Ring
Mi Item #01633401
MFR #6230-C3

Mfr description
6230-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,474.80/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    22.88 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    6230-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 150 mm bore diameter, open closure, 270 mm outside diameter, and 45 mm overall width for heavy radial use.
  • Manufacturer Catalog Number
    6230-C3
  • Max Rpm
    3350 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    187000 N
  • Radial Static Load Capacity
    168000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801278768
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)