Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 208-SRB-CR

Flange-Mount Roller Bearing Unit - 2-1/2 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #01633429
MFR #F4BRP 208-SRB-CR

Mfr description
F4BRP 208-SRB-CRE REPL FYRP 2.1/2 N
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.5000 in
  • Bore Diameter  
    2-1/2 in
  • Weight
    13.45 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579138840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)