Motion
BT-7154

SKF
BT-7154

Hevi-Load Ball Transfer - 38.1 mm Ball Dia., Steel Ball Material, Steel Housing Material, 2204 lbs Load Capacity
Mi Item #01633636
MFR #BT-7154
Price$310.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-7154

Hevi-Load Ball Transfer - 38.1 mm Ball Dia., Steel Ball Material, Steel Housing Material, 2204 lbs Load Capacity
Mi Item #01633636
MFR #BT-7154

Mfr description
BT7154 BALL TRANSFER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.25/each

Specifications

Dimensions

  • Ball Diameter
    38.1 mm
  • Overall Height
    114.3 mm
  • Overall Width
    60.3 mm
  • Stud Length
    40.8 mm
  • Thread Size
    3/4-UNF
  • Weight
    2.51 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Manufacturer Catalog
  • Maximum Load Capacity
    2204 lbs
  • Mounting
    Stud Mount
  • Series
    BT
  • Support Material
    Carbon Steel
  • UPC_NO
    7316578001848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)