1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HE60 X 4-15/16-KW
High Endurance Bushing - HE60 Bushing, 4.9375 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Cast Iron Material
Mi Item #
01633648
MFR #
HE60 X 4-15/16-KW
Price
$726.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Bushings
DODGE HE60 X 4-15/16-KW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HE60 X 4-15/16-KW
High Endurance Bushing - HE60 Bushing, 4.9375 in Bore, 11.1250 in Flg OD, 5.2500 in LTB, Cast Iron Material
Mi Item #
01633648
MFR #
HE60 X 4-15/16-KW
Mfr description
HE-60 4-15/16 BUSHING 206680
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$726
.15
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
4.9375 in
Bushing Size
HE60
Flange Outside Diameter
11.1250 in
Keyway Size
1.2500 in
Details
Material
Cast Iron
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items