Motion
8065 X 4 7/16-NK

DODGE
8065 X 4 7/16-NK

Taper Lock Bushing - 8065 Series, 4.9375 in Bore, 1 x 1/2 in Keyway, Cast Iron Material
MI ITEM #01633650
MFR #8065 X 4 7/16-NK
Price$2,449.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8065 X 4 7/16-NK

Taper Lock Bushing - 8065 Series, 4.9375 in Bore, 1 x 1/2 in Keyway, Cast Iron Material
MI ITEM #01633650
MFR #8065 X 4 7/16-NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,449.75/each

Specifications

Dimensions

  • Barrel Diameter Large End
    11.2500 in
  • Barrel Length
    6.5000 in
  • Bolt Circle Diameter
    6.5000 in
  • Bore Diameter  
    4.9375 in
  • Bushing Size
    8065
  • Keyway Size
    1 x 1/2 in
  • Length Through Bore  
    6.5000 in
  • Max Hub Outside Diameter
    17.5000 in
  • Outside Diameter  
    17.5000 in
  • Screw Length
    3-1/2 in
  • Screw Thread Size
    1-1/4 in
  • Stocked Finished Bore
    4.4375 in
  • Weight
    133.00 lbs

Details

  • Additional Details
    Easy-On/Easy-Off Design
  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    117502
  • Manufacturer Upc Number
    782475094240
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • Screw Torque
    7820 in
  • Torque Capacity
    456000 in
  • UPC_NO
    782475094240
  • Wrench Torque
    7820 in/lb

Overview

Mfr description
8065 4-15/16 TL BUSHING 117502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought