Motion
C2160HRL
Connecting Link - 2160 / 4 in Chain & Pitch, Carbon Steel Material, Standard Finish
Mi Item #01633669
MFR #C2160HRL
Price$154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 2160 / 4 in Chain & Pitch, Carbon Steel Material, Standard Finish
Mi Item #01633669
MFR #C2160HRL

Mfr description
C2160H ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.71/each

Specifications

Dimensions

  • Chain Size & Pitch
    2160 / 4 in
  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.8500 in, 46.99 mm
  • Link Plate Thickness
    0.2810 in, 7.13 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    3.0280 in, 76.90 mm
  • Pitch
    4 in
  • Plate Height
    1.8500 in
  • Roller Diameter
    0.400 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    0.04 lb
  • Weight per Foot
    6.02 lbs, 8.959 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C2160H
  • Chain Number & Pitch
    2160 / 4 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Standard
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2160HRL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Standard
  • Series
    Conveyor
  • Standards Met
    ISO 606
  • Type
    Roller Link
  • UPC_NO
    097039181718
  • Working Load Capacity
    9190 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)