Motion
LFR5204-16-2Z

INA (SCHAEFFLER)
LFR5204-16-2Z

V-groove Yoke Roller - 52 mm Roller Dia., 20.6 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #01634299
MFR #LFR5204-16-2Z
Price$158.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
LFR5204-16-2Z

V-groove Yoke Roller - 52 mm Roller Dia., 20.6 mm Width, 20 mm Bore Dia., Sealed
MI ITEM #01634299
MFR #LFR5204-16-2Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.28/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Groove Angle
    30 °
  • Point Diameter  
    49.14 mm
  • Roller Diameter  
    52 mm
  • Roller Width  
    20.6 mm
  • Weight
    0.57 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Operating Temperature
    158 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    16800 N
  • Radial Static Load Capacity
    9500 N
  • Roller Shape
    V-Grooved
  • Series
    LFR5204
  • UPC_NO
    4012802786149

Overview

Mfr description
LFR5204-16-2Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought