Motion
26080-1383

GARLOCK KLOZURE
26080-1383

Klozure® Oil Seal - Solid, 19.685 in Shaft Dia., 21.654 in OD, 0.787 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #01634371
MFR #26080-1383
Price$1,319.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26080-1383

Klozure® Oil Seal - Solid, 19.685 in Shaft Dia., 21.654 in OD, 0.787 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #01634371
MFR #26080-1383

Mfr description
87X1383 MILL-RIGHT N 19.685"ID 21.654"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,319.83/each

Specifications

Dimensions

  • Outside Diameter
    21.654 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    19.685 in
  • Weight
    4.75 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26080-1383
  • Manufacturer Upc Number
    717744182069
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 87
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)