Motion
26080-1387

GARLOCK KLOZURE
26080-1387

Klozure® Oil Seal - Solid, 17.126 in Shaft Dia., 19.094 in OD, 0.787 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #01634372
MFR #26080-1387
Price$1,527.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26080-1387

Klozure® Oil Seal - Solid, 17.126 in Shaft Dia., 19.094 in OD, 0.787 in Overall Width, Model 87 Design, Mill-Right N Lip Material
MI ITEM #01634372
MFR #26080-1387

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,527.61/each

Specifications

Dimensions

  • Outside Diameter
    19.094 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    17.126 in
  • Weight
    3.90 lbs

Details

  • Construction Description
    Single Reverse Bevel Lip, Molded-in Carbon Steel Garter Spring, 1/4" Rubber Spacers
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 87
  • Design Type
    Model 87
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    26080-1387
  • Manufacturer Upc Number
    717744182076
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.100 in @ 2,500 ft/min; 0.050 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 87
  • Solid / Split
    Solid
  • Spring Material
    CRS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
87X1387 MILL-RIGHT N 17.126"ID 19.094"OD
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought