Motion
BM-202-NPT
Air Cooled Heat Exchanger - Series BM, Size 202, NPT .750 Port Size, 2 Passes
MI ITEM #01634532
MFR #BM-202-NPT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cooled Heat Exchanger - Series BM, Size 202, NPT .750 Port Size, 2 Passes
MI ITEM #01634532
MFR #BM-202-NPT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BM-202-NPT HEAT EXCHGR

Specifications

  • Series
    BM
  • Unit Size
    202
  • Number Of Passes
    2
  • Port Size
    3/4 NPT
  • Body Material
    Steel
  • Tubing Material
    Copper
  • Overall Length
    16.50 in
  • Mounting Hole Spacing
    14.75 in
  • Manufacturer Catalog
  • Max Operating Temperature
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text