Specifications
Dimensions
- Bore Depth0.8800 in
- Joint Diameter1.2500 in
- Keyway SizeNo Keyway
- Overall Length3.7500 in
- Pin Height1.8800 in
- Size CodeHD-8B
- Weight0.78 lbs
Details
- Boot Kit NumberD-8
- Bore TypeHex
- Finish CoatingUncoated
- Joint ArrangementSingle Joint
- Manufacturer Product Page
- MaterialSteel
- Max Misalignment Angle25 °
- Max Rpm1750 rpm
- SeriesHD
- Static Breaking Torque5220 in·lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)